Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB228156

MPN #: 116483.00

Leeson Motors Motor Washdown Motor-.5/.33HP, 208-230/460V, 1725/1425RPM, TENV, RIGID C, 1.15 SF

Product Description
Premium Washguard All-Stainless Washdown Brake Motor: .5/.33HP, 1725/1425 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 56H Frame, RIGID C, 208-230/460V, 3PH, 60/50HZ, Name Plate Amps 1.6/.8&1.4/.7, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 78.5, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length: 1-7/8, Shaft Diameter: 5/8.

Maximum service in critically clean or corrosive environments

  • All exterior components of stainless steel
  • Endshields o-ring sealed to frame
  • IEEE 841 severe-duty features standard
  • Meets demanding pharmaceutical requirements, also excellent for chemical-processing applications
  • Meets IP56 enclosure protection
  • Incorporates all WASHGUARD mechanical and electrical features
  • IRIS™ insulation system
  • BISSC certified for baking industry
  • 1/2 HP Motor has 3 ft-lbs brake rating
  • 1 HP Motor has 6 ft-lbs brake rating


PRICE
$7,599.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight59 lbs
Shaft Length1-7/8 in
Shaft Diameter5/8

Product Details

Catalog Number116483.00
Motor RPM 60 Hertz1725 rpm
Mounting LocationC-Face Rigid
MaterialStainless Steel
Phase3
Manufacturers Part Number116483.00
Nameplate Amps1.6/.8&1.4/.7 A
EnclosureTENV
DesignSq Cage Inductor Run
Service Factor1.15
Bearing Drive End6205
BrandLeeson
RPM1725 rpm
Horsepower1/2 HP
Efficiency TypeStandard
Frame56H
Hertz60/50 Hz
RotationCCW/CW °
Thermal ProtectionNo
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency78.5
Full Load Amps1.6/.8 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedY
ULY