Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB228146

MPN #: 114561.00

Leeson Motors Motor Washdown Motor-3/4HP, 208-230/460V, 1725RPM, TENV, RIGID C, 1.15 SF

Product Description
Washguard II Motor with Stainless Steel Frame: 3/4HP, 1725 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 56H Frame, RIGID C, 208-230/460V, 3PH, 60HZ, Name Plate Amps 2.4-2.3/1.15, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 80, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length: 1-7/8, Shaft Diameter: 5/8.

Superior, extended life in severe environments

  • Paint-free exterior stainless frame and conduit box lid, specially processed endshields and conduit box housing
  • Etched stainless steel nameplate
  • Proven WASHGUARD mechanical and electrical features
  • BISSC certified for baking industry
  • Meets IP55 enclosure protection
  • Three phase motors are suitable for use on VFDs


PRICE
$1,449.00

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight24 lbs
Shaft Length1-7/8 in
Shaft Diameter5/8

Product Details

Catalog Number114561.00
Motor RPM 60 Hertz1725 rpm
Mounting LocationC-Face Rigid
MaterialRolled Steel
Phase3
Manufacturers Part Number114561.00
Nameplate Amps2.4-2.3/1.15 A
EnclosureTENV
DesignSq Cage Inductor Run
Service Factor1.15
Bearing Drive End6205
BrandLeeson
RPM1725 rpm
Horsepower3/4 HP
Efficiency TypeStandard
Frame56H
Hertz60 Hz
RotationCCW/CW °
Thermal ProtectionNo
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency80
Full Load Amps2.4-2.3/1.15 FLA
DutyContinuous
Compatible Part/Model NumberBaldor CSWDM3542
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedY
ULY