Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB228085

MPN #: 113591.00

Leeson Motors Motor Washdown Motor-1 1/2HP, 208-230/460V, 3450RPM, TENV, RIGID C, 1.15 SF, 84 Eff.

Product Description
Washguard White Epoxy Coated Motor, 3-Phase, TENV: 1 1/2HP, 3450 RPM, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 56H Frame, RIGID C, 208-230/460V, 3PH, 60HZ, Name Plate Amps 4.2-3.8/1.9, Continuous duty, 1.15 Service Factor, No thermal protection, Efficiency: 84, Efficiency Type: Standard, Ambient 40 C, Reverse Rotation, Shaft Length: 1-7/8, Shaft Diameter: 5/8.

Enhanced performance in wet, humid areas

  • Durable RUST-OLEUM® white epoxy coating
  • Stainless steel shaft, conduit box cover, nameplate, fan guard
  • Special gaskets, slingers and seals
  • Four endshield drains
  • Moisture-resistant interior components
  • Meets IP55 enclosure protection
  • Suitable for use on VFDs
  • 10:1 ratio for constant or variable torque at 1.0 SF


PRICE
$769.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight47 lbs
Shaft Length1-7/8 in
Shaft Diameter5/8

Product Details

Catalog Number113591.00
Motor RPM 60 Hertz3450 rpm
Mounting LocationC-Face Rigid
MaterialRolled Steel
Phase3
Manufacturers Part Number113591.00
Nameplate Amps4.2-3.8/1.9 A
EnclosureTENV
DesignSq Cage Inductor Run
Service Factor1.15
Bearing Drive End6205
BrandLeeson
RPM3450 rpm
Horsepower1-1/2 HP
Efficiency TypeStandard
Frame56H
Hertz60 Hz
RotationCCW/CW °
Thermal ProtectionNo
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency84
Full Load Amps4.2-3.8/1.9 A
DutyContinuous
Compatible Part/Model NumberBaldor CWDM3550, Marathon N605
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

CSA CertifiedY
ULY