Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909595

MPN #: CESSWDM3546T

Baldor-Reliance Washdown Motor CESSWDM3546T, 3 PH, 1 HP, 1760 RPM, 208-230/460 V, TEFC, 143TC FR

Product Description
Baldor-Reliance's Washdown Duty Motors are available from stock in single and three phase AC and in DC designs. Horsepowers range from 1/2 to 20. Designs include motors having an electostatically applied epoxy finish, paint free with major components in 300 series stainless steel, and all stainless steel. Applications include food processing, packaging, pharmaceuticals, or applications where motors are regularly exposed to high pressure wash down.

Features
  • All external surfaces 300 series stainless steel: motor frame, endplates, conduit box, shaft, and base
  • Moisture resistant 200°C ISR® (Inverter Spike Resistant) magnet wire
  • Four condensate drains in each endplate
  • Enplate rabbets sealed and conduit box gasketed
  • Lip seals
  • Especially effective in highly corrosive environments where paint or other finishes do not hold up
Application(s)
  • Food processing, packaging, outdoor and highly corrosive environments.
PRICE
$2,209.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Power Factor70
Bearing Opp Drive End6203
KVA CodeN
Motor RPM 60 Hertz1760 rpm
Mounting LocationC-Face Rigid
Phase3
Manufacturers Part NumberCESSWDM3546T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
RPM1760 rpm
TypeWashdown Motor
Insulation ClassF
Horsepower1 HP
Frame143TC
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency87.5
Full Load Amps3.3-3/1.5 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

Specification Number35VV818P529G1
DOE Code010A