Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909577

MPN #: CEWDM3708T

Baldor-Reliance Washdown Motor CEWDM3708T, 3 PH, 5 HP, 1160 RPM, 208-230/460 V, TEFC, 215TC FR

Product Description
Baldor-Reliance's Washdown Duty Motors are available from stock in single and three phase AC and in DC designs. Horsepowers range from 1/2 to 20. Designs include motors having an electostatically applied epoxy finish, paint free with major components in 300 series stainless steel, and all stainless steel. Applications include food processing, packaging, pharmaceuticals, or applications where motors are regularly exposed to high pressure wash down.

Features
  • Moisture sealant on bolt heads, between frame and endplates
Application(s)
  • Food processing and other applications where motor is regularly exposed to high pressure wash down.
PRICE
$3,365.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C20.53 in

Product Details

Power Factor72
Bearing Opp Drive End6206
KVA CodeK
Motor RPM 60 Hertz1160 rpm
Mounting LocationC-Face Rigid
Phase3
Manufacturers Part NumberCEWDM3708T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6307
BrandBaldor-Reliance
RPM1160 rpm
TypeWashdown Motor
Insulation ClassF
Horsepower5 HP
Frame215TC
Hertz60 Hz
Design CodeA
Amps @ 208V15.3 A
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency89.5
Full Load Amps15.3-14.6/7.3 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1101-1200 rpm

Compliance & Certifications

Specification Number37G815S838G1
DOE Code010A