Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909552

MPN #: CSWDM3541

Baldor-Reliance Washdown Motor CSWDM3541, 3 Phase, 0.75 HP, 3450 RPM, 208-230/460 Volts, TENV,56C FR

Product Description
Baldor-Reliance Washdown Motor CSWDM3541, 3 Phase, 0.75 HP, 3450 RPM, 208-230/460 Volts, TENV, 56C FR

Baldor-Reliance's Washdown Duty Motors are available from stock in single and three phase AC and in DC designs. Horsepowers range from 1/2 to 20. Designs include motors having an electostatically applied epoxy finish, paint free with major components in 300 series stainless steel, and all stainless steel. Applications include food processing, packaging, pharmaceuticals, or applications where motors are regularly exposed to high pressure wash down.

Features
  • Moisture resistant ISR® (Inverter Spike Resistant) 200°C magnet wire
  • Sealed ball bearings with moisture resistant grease
  • Contact lip seals on shaft extensions
  • Neoprene gaskets
  • Special processed cast endplates
  • 300 Series stainless steel motor frame, base, shaft and hardware
  • No exterior paint
  • Tropicalized
Application(s)
  • Food processing, packaging and outdoor applications. Severe environments where motors are washed on a regular basis.
PRICE
$1,159.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Power Factor80
Bearing Opp Drive End6203
KVA CodeN
Motor RPM 60 Hertz3450 rpm
Mounting LocationC-Face Rigid
Phase3
Manufacturers Part NumberCSWDM3541
EnclosureTENV
Service Factor1.25
Bearing Drive End6205
BrandBaldor-Reliance
RPM3450 rpm
TypeWashdown Motor
Insulation ClassF
Horsepower3/4 HP
Frame56C
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency80
Full Load Amps2.3-2.2/1.1 A
DutyContinuous
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

Specification Number35S630T097G1