Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB910064

MPN #: VEWDM3542

Baldor-Reliance Washdown Motor VEWDM3542, 3 Phase, 0.75 HP, 1800 RPM, 230/460 Volts, TENV, 56C FR

Product Description
Features
  • 300 series stainless steel hardware, moisture sealant on bolt heads, between frame and endplates
  • Neoprene gaskets
  • Double sealed ball bearings. Lip and V-Ring seal on drive end. Stainless steel shaft extension
  • Electrostatically applied epoxy finish over autophoretic primer
  • Class F insulation
  • EWDM, CEWDM and VEWDM Super-E® motors have NEMA Premium® efficiency and 3 year warranty
Application(s)
  • Food processing and other applications where motors receive washdown on a regular basis.


PRICE
$1,465.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C11.06 in

Product Details

RPM1800 rpm
TypeWashdown Motor
Horsepower3/4 HP
Frame56C
Hertz60 Hz
Motor RPM 60 Hertz1800 rpm
Enclosure TypeTotally Enclosed
Mounting LocationC-Face Footless
Voltage230/460 V
Full Load Efficiency80
Phase3
Full Load Amps1.2 A
Manufacturers Part NumberVEWDM3542
EnclosureTENV
Service Factor1.15
RPM Range1701-1800 rpm
BrandBaldor-Reliance