Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB910071

MPN #: VEWDM3554T

Baldor-Reliance Washdown Motor VEWDM3554T, 3 Phase, 1.5 HP, 1755 RPM, 208-230/460 V, TENV,145TC FR

Product Description
Baldor-Reliance Washdown Motor VEWDM3554T, 3 Phase, 1.5 HP, 1755 RPM, 208-230/460 Volts, TENV, 145TC FR

Baldor-Reliance's Washdown Duty Motors are available from stock in single and three phase AC and in DC designs. Horsepowers range from 1/2 to 20. Designs include motors having an electostatically applied epoxy finish, paint free with major components in 300 series stainless steel, and all stainless steel. Applications include food processing, packaging, pharmaceuticals, or applications where motors are regularly exposed to high pressure wash down.

Features
  • Moisture sealant on bolt heads, between frame and endplates
  • Neoprene gaskets
  • Double sealed bearings
  • Forsheda® running contact v-ring slinger
  • Stainless steel shaft
  • Electrostatically applied epoxy finish
  • Class F insulation
  • Tropicalized
Application(s)
  • Food processing and other applications where motor is regularly exposed to high pressure wash down.
PRICE
$1,655.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Power Factor76
Bearing Opp Drive End6203
KVA CodeM
Motor RPM 60 Hertz1755 rpm
Mounting LocationC-Face Footless
Phase3
Manufacturers Part NumberVEWDM3554T
EnclosureTENV
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
RPM1755 rpm
TypeWashdown Motor
Insulation ClassF
Horsepower1-1/2 HP
Frame145TC
Hertz60 Hz
Design CodeB
Amps @ 208V4.4 A
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency86.5
Full Load Amps4.4-4.2/2.1 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

Specification Number35SS606M613G1