Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909117

MPN #: ZDWNM22938T

Baldor-Reliance Washdown Motor ZDWNM22938T, 3 Phase, 10 HP, 1765 RPM, 230/460 Volts, TENV, 254TC FR

Product Description
Baldor-Reliance's Washdown Duty Motors are available from stock in single and three phase AC and in DC designs. Horsepowers range from 1/2 to 20. Designs include motors having an electostatically applied epoxy finish, paint free with major components in 300 series stainless steel, and all stainless steel. Applications include food processing, packaging, pharmaceuticals, or applications where motors are regularly exposed to high pressure wash down.

Features
  • Totally Enclosed Non Ventilated (TENV)
  • C-Face with base 143TC-254TC
  • Supplied with 1024 line count encoder
  • Stainless Steel Shaft
  • Forsheda® running contact V-ring
  • Epoxy coating
  • Moisture sealant on bolt heads, between frame and endplate
  • ISR® (Inverter Spike Resistant) magnet wire
  • Class H Insulated
  • Meets NEMA MG 1, Part 31
Application(s)
  • Vector Drive Washdown. Material handling, packaging equipment in food processing and other wet environments. For adjustable speed applications requiring full torque from zero to base speed.
PRICE
$7,615.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C23.92 in

Product Details

Bearing Opp Drive End6208
Motor RPM 60 Hertz1765 rpm
Mounting LocationC-Face Rigid
Phase3
Manufacturers Part NumberZDWNM22938T
EnclosureTENV
Service Factor1
Bearing Drive End6309
BrandBaldor-Reliance
Rotor-Inertia2.44
Max RPM5000 rpm
RPM1765 rpm
TypeWashdown Motor
Insulation ClassH
Horsepower10 HP
Frame254TC
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency91.7
Full Load Amps24/12 A
Slip Hertz1.22 Hz
Magnetizing Current8.8/4.4 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm