Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909529

MPN #: IDVSWDM3615T

Baldor-Reliance Washdown Motor IDVSWDM3615T, 3 Phase, 5 HP, 1750 RPM, 230/460 Volts, TENV, 184TC FR

Product Description
Baldor-Reliance's Washdown Duty Motors are available from stock in single and three phase AC and in DC designs. Horsepowers range from 1/2 to 20. Designs include motors having an electostatically applied epoxy finish, paint free with major components in 300 series stainless steel, and all stainless steel. Applications include food processing, packaging, pharmaceuticals, or applications where motors are regularly exposed to high pressure wash down.

Features
  • Includes all the advantages of our standard Paint Free washdown duty motors
  • Specifically designed and built for use on variable frequency drives
  • Meets NEMA MG 1, Part 31
Application(s)
  • Conveyors, Pumps and other equipment in food processing and other severe environments where motors are washed on a regular basis. For adjustable speed applications not requiring full torque at zero speed.
PRICE
$3,865.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C18.06 in

Product Details

Bearing Opp Drive End6205
Motor RPM 60 Hertz1750 rpm
Mounting LocationC-Face Footless
Phase3
Manufacturers Part NumberIDVSWDM3615T
EnclosureTENV
Service Factor1
Bearing Drive End6206
BrandBaldor-Reliance
Max RPM6000 rpm
RPM1750 rpm
TypeWashdown Motor
Insulation ClassH
Horsepower5 HP
Frame184TC
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency89.5
Full Load Amps13/6.5 A
Slip Hertz1.7 Hz
Magnetizing Current5.8/2.9 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

Specification Number36K606S719G1
DOE Code010A