Officemate Waste Container 20 Quart Capacity Black
Write a Review
|
Questions & Answers (0)
Product Description
Officemate Waste Container 20 Quart Capacity Black
Stylish, functional wastebasket works for any office environment and holds 20 quarts. Design features smooth rounded lines and a polished surface.
Stylish, functional wastebasket works for any office environment and holds 20 quarts. Design features smooth rounded lines and a polished surface.
PRICE
$36.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-13/16 in |
| Depth | 13-11/16 in |
| Height | 12-1/2 in |
| Weight | 2 lbs |
Product Details
| Type | Waste Basket |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Waste Container 20 Quart Capacity |
| Color | Black |
| Manufacturers Part Number | 22262 |
| Brand | Officemate |