Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SPC Centurion

Model # :WBB3201100

MPN #: BARRIER-10-CS

SPC Centurion™ Water Activated Flood Barrier, 6" Dia. x 10'L, Pack of 20

Product Description
Transform flood readiness. Maximize asset protection. Enjoy rapid response and none of the labor or mess of sandbags with water-activated Centurion™ Flood Barriers.

Features:
  • Freshwater-swelled barriers contain, control and divert flood water
  • Absorbent-filled design swells to full size on contact with water in 10 minutes
  • Flat and lightweight when dry for space-saving storage and easy positioning before first use
  • Easier and cleaner than sandbags
  • Built-in wedge prevents rolling
  • To divert flowing water, offset each downstream barrier toward dry side and slightly behind upstream barrier
  • To stack barriers, place wedge on top of wedge with two barriers, then place a third barrier on top in the middle
  • Cannot be used with salt water
  • Case includes a total of 20 Flood Barriers (10 packages per case, 2 per package)


PRICE
$509.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120
Size120 x 6
Diameter6 in

Product Details

StyleWater Activated
TypeFlood Barrier
Capacity16
MaterialPolypropylene
Package Quantity20
DescriptionWater Activated Flood Barriers
ColorBlack
Manufacturers Part NumberBARRIER-10-CS
BrandSPC Centurion