Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB3162186

MPN #: 25-65-YE-WT

Enpac® Water-Filled Spill & Flood Barrier, 22 oz. PVC, 5'L x 1/2'W x 6"H, Yellow

Product Description
As the name suggests, the primary function of the water-filled diverter tube is just that; diversion. Create a diversion in minutes by filling the tube with water using a standard garden hose and build a berm barrier where it's required.

Common applications include vehicle and equipment washdowns, doorway barriers, flood control, storm water management, and spill prevention near and around drains.

Features:
  • Fill with water
  • Heavy-duty 22 oz. PVC
  • Durable, flexible, and chemical resistant material
  • Ideal for uneven surfaces


PRICE
$109.95

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5
Width1/2
Height6 in
Weight2 lbs
Size5 x 1/2

Product Details

TypeFlood Barrier
ColorYellow
ApplicationDoorways
StyleWater Fill
Size Type22 oz.
MaterialPVC
DescriptionWater-Filled Spill & Flood Barrier
Package Quantity1
Manufacturers Part Number25-65-YE-WT
BrandENPAC