- Materials: 22 oz. PVC
- One banjo bulkhead fitting with plug for filling. Fill with water, and it's ready to use.
- Size: 6" diameter by 50'
- Can be built to any length required
- Water dikes are more effective on smooth surfaces. A rough or porous surface will allow some leak-through.
Husky Portable Containment 50 Foot Water Dike, 22 oz. Vinyl, Black - HWD-650v22-BK
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$225.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Width | 1/2 ft |
| Height | 6 in |
| Weight | 17 lbs |
| Size | 50 x 1/2 ft |
Product Details
| Type | Flood Barriers |
| Color | Black |
| Application | Ground |
| Style | Water Fill |
| Size Type | 22 oz. |
| Material | Vinyl |
| Description | Water Dike |
| Package Quantity | 1 |
| Manufacturers Part Number | HWD-650v22-BK |
| Brand | Husky Portable Containment |
Warranty
| Warranty | 10 yr |