Features:
- Sold in cases of 10
- 54" L x 3" diam
- Color: Blue
- Material: Foam
Weights & Dimensions
| Length | 54 in |
| Width | 3 in |
| Height | 3 in |
| Weight | 10 lbs |
Product Details
| Type | Noodle |
| Package Quantity | 10 |
| Description | Water Noodle |
| Color | Blue |
| Manufacturers Part Number | 86312 |
| Brand | Power Systems |