Water Tank Cap For Mr-50 Steam Vacuum - Pkg Qty 2
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 1 in |
| Depth | 1 in |
| Height | 1 in |
Product Details
| Material | Plastic |
| Package Quantity | 2 |
| Description | Water Tank Cap |
| Color | Yellow |
| Manufacturers Part Number | CAP |
| Brand | Vapamore |
Related Products
✓ Shake-vibration technology that shakes dust off of the filters & improves suction ✓ (8) 6V 305Ah batteries help extend run time ✓ Convenient AC Cabin provides cooling relief for drivers Ideal for janitorial crews in charge of floorcare, the Cat® C70RX Ride-On Sweeper boasts an impressive cleaning capacity of 204,514 sq. ft. per hour thanks to its four side brushes and center roller brush that give operators a cleaning path of 70". It is equipped with large-capacity tanks, allowing users to focus more time on cleaning and less time refilling. Built-in ...
The Nilfisk Dryft micro scrubber effortlessly cleans hard-to-reach areas, including congested spaces, corners, edges, narrow gaps, and around obstacles. More hygienic than a traditional mop and as compact as a stick vacuum, Nilfisk Dryft provides a deeper clean across the entire floor. It's the mop's natural successor for the times we live in. Features: Orbital scrub head delivers high cleaning performance (4200 vibrations per min.) Uses 1/3 less water compared to similar products Quick battery charge and swap with 1 hour run-time/charge time Low profile scrubbing deck to clean below ...
A New Wave in Cleaning Productivity The compact, quiet SC500™ Walk-Behind Floor Scrubber is purposefully designed to improve productivity and drive down total cleaning costs in hospitals, schools, offices, supermarkets, shops, sports centers, restaurants, hotels production floors and more. Benefits of SC500 Walk-Behind Floor Scrubbers With innovative features and an easy-to-use, ergonomic design, the SC500 ushers in a new wave of productivity. Equipped with Smart Flow™ Technology or the optional EcoFlex™ System, the green-cleaning SC500 will save you money on water and ...
Supco High Efficiency PVC Flue Cap The patented new flue cap is designed to improve air flow and eliminate excessive moisture and debris that can rust or damage high efficiency gas furnaces, tankless hot water tanks, plumbing or other PVC vented installations. The affordable approach to flue pipe problems starts at the TOP! Faster and easier to install than double 90° elbows (P-Trap). The ECAP321 PVC Flue Cap is resistant to heat, cold, precipitation or UV radiation. Protects furnace motor and interior from moisture, debris, and pests. Promotes unrestricted air flow of both Intake, and ...
The Clarke MA 10's convenient, easy to use features make it perfect for the cleaning small, high-traffic spaces quickly and effectively. The single-pass scrub and dry performance provides quick access to cleaned areas, and the comfortable, two -hand grip combined with its light weight make maneuverability and transport easy for any operator. With a more effective and efficient cleaning system that removes dirt and water rather than spreading it around like a traditional mop, you not only decrease chances for slip-and-falls, but you create a more hygienic environment. The MA10 12E enables ...