Features
- 5L water capacity
- 18/10 Stainless steel tank
- 1750W heating element
- Bacteria is killed at 140º C - 284º F
- Higher body for efficient air-flow, reduces internal heat
- 302º - 320º F boiler temperature
- 245º F tip temperature (distance 0.8") "
Weights & Dimensions
| Width | 19 in |
| Depth | 14-1/2 in |
| Height | 14 in |
| Weight | 23 lbs |
| Cord Length | 15-2/5' |
| Hose Length | 9-3/5' |
Product Details
| Type | Steam Cleaning System |
| Pressure Power | 87 PSI |
| Color | White |
| Amperage | 15 A |
| Capacity | 5.28 qt |
| Wattage | 1750 W |
| Voltage | 120 V |
| Material | Plastic |
| Description | Brio Pro Pro Steam Cleaner with CSS |
| Manufacturers Part Number | 1000CC |
| Temperature | 250°F |
| Brand | Reliable |