Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reliable

Model # :WBB3221012

MPN #: 2000CC/2000CVMOP

Reliable Tandem Pro Commercial Steam Cleaning System w/ Commercial Steam Mop, 5.3 QT Capacity, 1700W

Product Description
Made in Italy, the Tandem Pro 2000CC combines advanced technology and design for powerful steam cleaning. This chemical-free option is ideal for commercial surfaces and offers the choice of using a non-toxic degreasing detergent. With a robust 87 PSI / 6 BAR steam pressure, it ensures deep and thorough cleaning, effectively killing 99.9% of bacteria and viruses. Perfect for achieving commercial quality and professional results in various cleaning tasks.

To our already impressive Tandem Pro 2000CC we add the new 2000CCMOP steam only mop. For applications where steam only floor cleaning (without vacuum-extraction) is a priority, the 2000CCMOP is an easy to use, easy to maneuver mopping dynamo. Together with the 2000CC there's really no floor surface that you won't be able to tackle.

Features:
  • 5L Water Capacity with 2L Detergent Tank for Optional Degreasing
  • Convenient Steam and Degreaser Volume Control
  • 15.4 Ft Extra Long Power Cord
  • 15 Ft Steam Hose with safety switch
  • 17 Piece Accessory Kit Included
  • Proudly Made in Italy for Exceptional Quality and Craftsmanship


PRICE
$3,689.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width18 in
Depth22 in
Height38 in
Weight66 lbs
Cord Length15-3/8
Hose Length9
Cleaning Width17-1/2 in

Product Details

TypeCommercial Steam Cleaning System
Pressure Power87 PSI
ColorSilver
Amperage10 A
Capacity5.3 qt
Wattage1700 W
Voltage110/120 V
MaterialStainless Steel
Manufacturers Part Number2000CC/2000CVMOP
Temperature250F
BrandReliable

Warranty

Warranty1 yr