Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122726

MPN #: 3022

Dynarex DynaLevin™ Waterproof Adhesive Bordered Foam Dressing, 6"L x 6"W, 120 Pcs

Product Description
A sterile, foam with waterproof outer layer and adhesive border used to maintain a moist healing environment, while helping keep contaminants out.
Dynarex'€s™ DynaLevin™ Waterproof Adhesive Foam Dressing maintains a sterile, comfortable, warm, moist wound environment to help protect against contamination, reduce pain and promote faster healing. The dressing is designed with an absorbent polyurethane foam and waterproof adhesive backing preventing bacterial contamination. Choose this as a primary or secondary dressing to help treat chronic and acute wounds, lower extremity ulcers, donor sites and full thickness wounds at stages 2, 3, or 4.

Features:
  • Made of absorbent foam with waterproof outer layer and adhesive border that adheres easily to skin, helping to keep contaminants out to accelerate healing
  • Medium-absorbency dressing used to provide an optimal, moist wound-healing environment for exuding wounds
  • Primary or secondary dressing used to manage chronic and acute wounds at stages 2, 3, and 4.


PRICE
$385.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width6 in
Size6" x 6"

Product Details

TypeBordered Foam Dressing
Storage Temperature Range59F - 86F
MaterialWaterproof Foam
SterileYes
Package Quantity120
ColorTan
BrandDynarex