Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122588

MPN #: 3080

Dynarex SiliGentle™ AG Silver Silicone Foam Dressing, 2"L x 2"W, 50 Pcs

Product Description
Soft and adaptable dressings, providing a moist wound environment with an antimicrobial effect and a silver compound. Superior absorption effectively locks away exudate while releasing silver for optimal healing. Dynarex's SiliGentle AG Silver Silicone Bordered and Non-Bordered Foam Dressings excel in exudate management and antimicrobial protection. Soft and adaptable, they provide a moist wound environment to accelerate healing. The silver foam core not only absorbs exudate, but also releases silver ions into the wound bed for an antibacterial effect.

Features:
  • Soft and conformable, dressing with silver compound, providing an antimicrobial barrier.
  • Suitable for wounds with delayed healing due to bacteria, infection, or wounds at risk of re-infection.
  • The silver foam core absorbs exudate, while releasing silver ions into the wound bed for an antibacterial effect.
  • Vapour-permeable waterproof film and silicone contact layer that is gentle on wounds and moves without losing adherence.
  • High-absorbency dressing used for heavily exuding wounds.
  • Primary or secondary dressing to treat and manage partial- to full-thickness wounds at stages 2, 3, or 4.


PRICE
$365.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Width2 in
Size2" x 2"

Product Details

TypeSilver Foam Dressing
Storage Temperature Range59F - 86F
MaterialSilver Silicone Foam
SterileYes
Package Quantity50
ColorTan
BrandDynarex