Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gorilla

Model # :WBB3179114

MPN #: 101895

Gorilla® Waterproof Patch & Seal Tape, 4" x 10', White - Pkg Qty 4

Product Description
Gorilla® Waterproof Patch & Seal Tape White instantly seals out water, air, and moisture. With an extra thick adhesive layer and UV resistant backing this tape conforms to form a permanent bond indoors and out. At 4" wide use it to patch holes, cracks, gaps and tears, even underwater. Excellent for Home, Auto, Marine, Camping, RVs, Outdoors, and more!

Product Features:
  • Works Under Water
  • Indoor/Outdoor
  • 2X More Tape compared to 5 ft. Flexible Tapes
  • Non-Yellowing


PRICE
$66.00  Sold in packages of 4 / $16.50 ea

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10
Width4 in
Weight4 lbs

Product Details

Package Quantity4
DescriptionWaterproof Patch & Seal Tape
ColorWhite
Manufacturers Part Number101895
Accessory TypeRepair Tape
BrandGorilla