Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Filters 20"X2 1/2 Calcite Feeder

Filters 20"X2 1/2 Calcite Feeder

Item #: WBB392431

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $44.95

Save $2.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Filters 20"X4 1/2 Mixed Bed Di

Filters 20"X4 1/2 Mixed Bed Di

Filters 9 3/4"X4 1/2 Mixed Bed Di

Filters 9 3/4"X4 1/2 Mixed Bed Di

3M Aqua-Pure AP110, 5 Micron Porosity Standard Sediment Cartridge - Pkg Qty 2

3M Aqua-Pure AP110, 5 Micron Porosity Standard Sediment Cartridge - Pkg Qty 2

3M Aqua-Pure AP217, AP217 Replacement Cartridge for AP200 Chlorine Taste & Odor, 2 Pack

3M Aqua-Pure AP217, AP217 Replacement Cartridge for AP200 Chlorine Taste & Odor, 2 Pack

3M Aqua-Pure AP810-2, Large Diameter Double Length 5 Micron Sediment Cartridge

3M Aqua-Pure AP810-2, Large Diameter Double Length 5 Micron Sediment Cartridge

Sediment Melt Blown Cartridges 2 1/2"Odx9 7/8"L 10 Micron - Pkg Qty 48

Sediment Melt Blown Cartridges 2 1/2"Odx9 7/8"L 10 Micron - Pkg Qty 48

Big Bubba Pleated Cartridge 5 Micron

Big Bubba Pleated Cartridge 5 Micron

Big Bubba Pleated Cartridge 150 Mesh

Big Bubba Pleated Cartridge 150 Mesh

3M Aqua-Pure® 5 Micron Standard Length Cartridge 2-Pack Chlorine Taste & Odor - Pkg Qty 5

3M Aqua-Pure® 5 Micron Standard Length Cartridge 2-Pack Chlorine Taste & Odor - Pkg Qty 5

Pleated Cartridges Full Flow 4 1/2"Odx9 3/4"L 50 Micron - Pkg Qty 18

Pleated Cartridges Full Flow 4 1/2"Odx9 3/4"L 50 Micron - Pkg Qty 18

Wound Filter Full Flow Cartridges 20"Lx4 1/2"Od 20 Micron - Pkg Qty 4

Wound Filter Full Flow Cartridges 20"Lx4 1/2"Od 20 Micron - Pkg Qty 4

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M Aqua-Pure AP101T, Standard Whole House One-High Transparent Valve-in-Head Filter 3/4 NPT

3M Aqua-Pure AP101T, Standard Whole House One-High Transparent Valve-in-Head Filter 3/4 NPT

Watts Filters 20"X2 1/2 Calcite Feeder

This filter is 20" X 2 1/2". Features Calcite Feeder Media for increased pH.

Weights & Dimensions

  • Diameter 2-1/2 in
  • Height 20 in

Product Details

  • Reduction Claims Low pH Neutralizer
  • Description Filters 20" X 2 1/2- Calcite Feeder
  • Capacity 10,000 gal
  • Gallons per Minute 1 gal/min
  • Type Calcite Feeder
  • Brand Watts
  • Package Quantity 1
  • Material Media Filled Polypropylene
  • Manufacturers Part Number IF-SM-CC020
  • Microns 10 mic
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Filters 20"X2 1/2 Calcite Feeder

Filters 20"X2 1/2 Calcite Feeder

Item #: WBB392431

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant