Filters 9 3/4"X2 1/2 Softening
Write a Review
|
Questions & Answers (0)
Product Description
Watts Filters 9 3/4"X2 1/2 Softening
This filter is 9 3/4" X 2 1/2". Features Cation Resin Media for water softening and hardness reduction.
This filter is 9 3/4" X 2 1/2". Features Cation Resin Media for water softening and hardness reduction.
PRICE
$63.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 9-3/4 in |
| Diameter | 2-1/2 in |
Product Details
| Type | Water Softening |
| Capacity | 19,000 gal |
| Microns | 10 mic |
| Material | Media Filled Polypropylene |
| Package Quantity | 1 |
| Description | Filters 9 3/4" X 2 1/2- Softening |
| Color | White |
| Manufacturers Part Number | IF-SM-WS010 |
| Contaminants Reduced | Calcium, Magnesium |
| Brand | Watts |