Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wausau Tile

Model # :T9FB3784450

MPN #: DF5370A23Y/B20

Wausau Tile® Collaboration Big Blok Bench, 108"L x 40"W x 18"H, Gray/Iroko

Product Description
The DF5370 Collaboration Big Blok Bench makes a bold statement with its oversized, contemporary design and premium material combination. Featuring a substantial precast concrete base paired with a high-quality wood slat seat, it delivers both durability and elevated visual appeal. Engineered for long-term performance in demanding outdoor environments, it offers customizable finishes-an ideal solution for creating impactful, design-forward public spaces.

PRICE
$6,469.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length108 in
Width40 in
Height18 in
Weight3800 lbs

Product Details

Assembly RequiredNo
TypeCollaboration Bench
Frame Color FamilyGray
ColorIroko
MaterialConcrete/Wood
Frame MaterialConcrete
Manufacturers Part NumberDF5370A23Y/B20
Mounting StyleSurface
BrandWausau Tile