Wausau Tile® Collaboration Lluvia Planter Bench, 97"L x 48"W x 22"H, Brick Red/Afromosia
Write a Review
|
Questions & Answers (0)
Product Description
The DF5515 Collaboration Lluvia Planter Bench delivers a striking combination of seating and greenery in one integrated design. Featuring a substantial precast concrete planter with premium wood bench seating on each end, it creates an inviting, multi-functional focal point. Engineered for durability and long-term outdoor performance, it offers customizable colors and finishes-an ideal solution for enhancing plazas, campuses, and high-visibility public spaces.
PRICE
$6,629.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 97 in |
| Depth | 48 in |
| Height | 22 in |
| Weight | 3200 lbs |
Product Details
| Assembly Required | Yes |
| Type | Planter Bench |
| Frame Color Family | Brick Red |
| Color | Afromosia |
| Material | Concrete/Wood |
| Package Quantity | 1 |
| Frame Material | Concrete |
| Manufacturers Part Number | DF5515A24/B21 |
| Mounting Style | Surface |
| Shape | Rectangle |
| Brand | Wausau Tile |