Wausau Tile® Collaboration Nest Bench, 142"L x 126"W x 31"H, Sand
Write a Review
|
Questions & Answers (0)
Product Description
The DF5510 Collaboration Nest Bench creates a striking focal point with its unique, multi-piece circular design that encourages gathering and interaction. Crafted from durable, reinforced precast concrete, it delivers exceptional strength and long-term performance in demanding outdoor environments. Engineered for secure anchoring and available in a range of finishes, this bench is an ideal solution for activating plazas, campuses, and collaborative public spaces.
PRICE
$10,795.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 142 in |
| Width | 125-11/16 in |
| Height | 30-5/8 in |
| Weight | 12220 lbs |
Product Details
| Frame Color Family | Sand |
| Material | Concrete |
| Color | Sand |
| Frame Material | Concrete |
| Manufacturers Part Number | DF5510A22Y |
| Mounting Style | Surface |
| Brand | Wausau Tile |