Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Inkanto

Model # :WBB1249290

MPN #: T65031IO

Inkanto APR 6 Wax & Resin Ribbons, 110mm W x 300m L, Black, 12 Rolls/Case

Product Description
The APR® 6 ribbons are the standard wax/resin ribbons of the Inkanto range. These versatile ribbons have been conceived to print all kinds of self-adhesive labels at the lowest heat settings. They also provide a higher level of mechanical resistance compared to the wax ribbons. The ribbons are ideal to use with flat head printers. They ensure very good printing quality, high-speed printing capability and excellent receptor multi-compatibility and sensitivity. This product has a limited lifetime warranty.

Main Usages: Signage and logos, laboratory, tags, bags of parts/products, distribution labels, crate and storage.

Features:
  • Good print quality with all types of label material
  • A versatile, multi-use ribbon
  • Offers high print quality for small characters and barcodes
Product Certifications:
  • 1935/2004 - food contact Europe
  • FDA - food contact USA
  • RoHS - heavy metals
  • Halogen free - halogens
  • REACH SVHC free
  • CP65 - California Proposition 65
  • UL - print durability


PRICE
$169.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
169.95
Buy 3+ units
159.95Save $10.00 (6%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length300 m
Width110 mm
Core Size1 in

Product Details

TypeWax/Resin Ribbon
Rolls per Case12
ColorBlack
SeriesAPR 6
Rolls per Carton12
MaterialWax & Resin
Package Quantity12
Manufacturers Part NumberT65031IO
Printer TypeZebra Industrial - High Performance Series
BrandInkanto

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsISO 9001, 14001, OHSAS18001