Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB2019456

MPN #: MC440-2.1875

Worldwide Electric WVHS Coupling, Bore Size 2.1875", Frame 444TP or 445TP

Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.

Compatible Models: WPEVHS100-18-460-404TP-DB16.5 / WPEVHS125-18-460-405TP-DB16.5

Compatible Nema Frame 444TP/445TP

Worldwide Electric Vertical Hollow Shaft Motors come with a drive coupling that mounts at the top of the motor as standard. The couplings most important dimension is the BX Dimension, also known as the bore size of the coupling. Couplings come in various bore sizes that must match the diameter of the pumps shaft. Worldwide Electric offers alternate couplings for each frame family with various bore sizes to meet a wide range of pump shaft dimensions in order to meet your vertical hollow shaft needs.

PRICE
$515.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bz Dimension3.25 in
By Dimension (Thread Size)3/8-16
Bx Dimension (Bore)2.1875 in
Keyway Dimension0.5 in²

Product Details

Frame444TP or 445TP
Manufacturers Part NumberMC440-2.1875
BrandWorldwide Electric Corporation