Frying Pans & Skillets
Brand
Finish
Gauge
Material
Type
Capacity
Color
Price
Related Products
Vollrath, Optio Deluxe Cookware Set, 3822, 7-Piece Features: High quality stainless steel Induction ready Conveniently packaged as complete set 1 qt. (.95 L) Sauce Pan (3800) with Lid (3900C) 2.75 qt. (2.6 L) Sauce Pan (3802) with Lid (3907C) 6.75 qt. (6.4 L) Sauce Pot (3902) with Lid (3910C) 9-1/2" (24.1 cm) Stainless Steel Fry Pan (3809) The 3910C Lid fits the 3809 Fry Pan
12" Cast iron skillet pre-seasoned and induction ready, also multiple cooking surfaces compatible.
10" Fry Pan, The-Point-Two-Five-Line™ Dent resistant aluminum up to 1/4" wide these heavy duty pots have the strength and durability. Aircraft alloy rivets attach handles.
Smooth, fine surface with widened handle and thumb rest for a comfortable grip. This skillet is induction ready and compatible on multiple cooking surfaces.
b>Winco CAST-8 Round Cast Iron Skillet Smooth, fine surface with widened handle and thumb rest for a comfortable grip. This skillet is induction ready and compatible on multiple cooking surfaces.