
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Vollrath, Wear-Ever Fry Pan With Ceramiguard II Interior , 67928, 10 Gauge, 5-3/4" Bottom Diameter
Features:
Features:
- Heavy-duty impact-resistant 3004 aluminum
- CeramiGuard II better withstands the abuse of metal utensils
- Ideal for heavy-duty frying
Weights & Dimensions
- Bottom Diameter 5-3/4 in
- Gauge 10 ga
- Diameter 5.75 in
- Top Diameter 8 in
Product Details
- Brand Vollrath
- Package Quantity 6
- Description Wear-Ever Fry Pans with CeramiGuard II Interior with TriVent Handle, 8 Top Dia.x
- Manufacturers Part Number 67928
- Symbols Made in USA
Compliance & Certifications
- Certifications NSF
Customer Review
Product Q & A
There are no questions for this product.

Vollrath® Wear-Ever Fry Pan With Ceramiguard II Interior 67928 10 Gauge 5-3/4" Bottom Diameter - Pkg Qty 6
$36.95
- Product Information
- Customer Review
- Product Q&A