Frying Pans & Skillets
Finish
Brand
Type
Gauge
Material
Capacity
Color
Price
Related Products
Vollrath, Wear-Ever Fry Pan With PowerCoat 2 Interior, S4008, 10 Gauge, 5-3/4" Bottom Diameter Features: PowerCoat 2™ dual-layer reinforced coating. Exclusive Cool Handle included Ideal for frying, sauteing or searing EverTite Riveting System provides for lifetime use without loose rivets
Vollrath, Wear-Ever Fry Pan With SteelCoat X3 Interior, T4012, 8 Gauge, 9-3/4" Bottom Diameter Features: Superior food release for greater cooking efficiency Triple-layer coating provides exceptional durability Superior food release for greater cooking efficiency Low-profile rivets are coated for easy clean-up Body is manufactured from heavy-duty impact-resistant 3004 aluminum SteelCoat x3™ applied with exclusive curtain-coating system for longer wear
Vollrath, Wear-Ever Stir Fry Pan With Hard coat Interior, H4015, 10 Gauge, 4" Depth Features: Exclusive Cool Handle included Ideal for all your stir frying and sauteing needs
Vollrath, Centurion Fry Pan, 3409, 18 Gauge, 1-3/4" Depth, Natural Finish Features: Lifetime Warranty Solid, thick bottom prevents scorching of food Use pan for frying small tender foods such as eggs, fish, chicken pieces, pork chops, and soft vegetables Rolled edge adds strength and durability 3414 has assistant loop handle
Vollrath, Wear-Ever Fry Pan With Ceramiguard II Interior, Z4012, 8 Gauge, 9-3/4" Bottom Diameter Features: CeramiGuard II better withstands the abuse of metal utensils Heavy-duty impact-resistant 3004 aluminum Ideal for heavy-duty frying