Wearwell® 24/Seven® GR Anti Fatigue Solid Mat 5/8" Thick 3' x 3' Black
Write a Review
|
Questions & Answers (0)
Product Description
Wearwell 24/Seven Anti-Fatigue Mat - All-Purpose Grease-Resistant Rubber - Solid Tile - 3X3'
WEARWELL 24/Seven Anti-Fatigue Mats interlock for quick installation and easy replacement. Exceptionally resilient mat offers the perfect blend of rebound and stability for maximum anti-fatigue support. Knobbed underside keeps mat in place. Include molded interlocking T-tabs and T-slots for installation. For every 3x3' section, there are two female and two male edges. 3x3' tiles. Tile color: black.
WEARWELL 24/Seven Anti-Fatigue Mats interlock for quick installation and easy replacement. Exceptionally resilient mat offers the perfect blend of rebound and stability for maximum anti-fatigue support. Knobbed underside keeps mat in place. Include molded interlocking T-tabs and T-slots for installation. For every 3x3' section, there are two female and two male edges. 3x3' tiles. Tile color: black.
PRICE
$78.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 3 ft |
| Size per Modular Piece | 36" x 36" |
| Thickness | 9/17 in |
Product Details
| Wet/Damp/Dry Rating | Dry & Wet |
| Component Type | Mat Tile |
| Surface Material | Rubber |
| Placement | Center |
| Border Color Family | No Border |
| Backing Material | Rubber |
| Pattern | Crinkle Texture |
| Fluid Resistant | Yes |
| Surface Type | Smooth |
| Reversible | No |
| Material | Rubber |
| Modular | Yes |
| Cushion Type | Anti-Fatigue |
| Antimicrobial | No |
| Manufacturers Part Number | 570.58x3x3GRBK |
| Indoor/Outdoor | Indoor |
| Brand | Wearwell |
| Type | Standard Size |
| Color | Black |
| Series | 24/7 |
| Style | 24/Seven |
| Package Quantity | 1 |
| Resistance to Oil & Greases | Yes |
| Description | Grease Resistant Solid Mat Tile |
| Slip Resistant | Yes |
Compliance & Certifications
| Environmental Conditions | Manufacturing, Office |