Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
NoTrax

Model # :WB606692

MPN #: 550S0033BL

NoTrax® Cushion-Ease® Drainage Mat 3/4" Thick 3' x 3' Black

Product Description
CUSHION MODULAR 3/4" THICK DRAINAGE SYSTEM
These resilient, grease resistant rubber mats greatly reduce fatigue from long standing jobs. Cover your desired area with modular solid-top and drainage mats with built-in connectors. So versatile, you can customize both width and length.
Perforated surface mat allows for drainage and safety providing sure footing in industrial and commercial applications. 100% Nitrile Rubber.
PRICE
$91.20

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
91.20
Buy 6 units - 10 units
86.65Save $4.55 (5%)
Buy 11+ units
83.90Save $7.30 (8%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 ft
Width3 ft
Weight22 lbs
Size per Modular Piece36" x 36"
Thickness3/17 in

Product Details

Wet/Damp/Dry RatingWet
Component TypeMat Tile
Surface MaterialRubber
PlacementCenter
Border Color FamilyBlack
Backing MaterialRubber
PatternGrit Top w/Drain Holes
Fluid ResistantYes
Surface TypeGrit
ReversibleNo
MaterialRubber
ModularYes
Cushion TypeAnti-Fatigue
AntimicrobialNo
Manufacturers Part Number550S0033BL
Indoor/OutdoorIndoor
BrandNoTrax
TypeModular
ColorBlack
SeriesCushion-Ease®
Package Quantity1
Resistance to Oil & GreasesYes
DescriptionInterlocking Drainage Matting
Slip ResistantYes

Compliance & Certifications

Environmental ConditionsManufacturing