Wearwell® 24/Seven® GR Rubber Male Edge 5/8" Thick 3.25' Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Wearwell 3"X39" GR Rubber Male Edging For 24/Seven All-Purpose Grease Resistant Rubber Mats
This optional edging provides a finished beveled edge for interlocking matting tiles. Edges come in Female T-slots and male T-Tab connections. This Male edge has T-Tabs that connect to the Female matting tile sides. Edge is made from GR - natural rubber compound for dry areas and exposure to water. Yellow color Finish
This optional edging provides a finished beveled edge for interlocking matting tiles. Edges come in Female T-slots and male T-Tab connections. This Male edge has T-Tabs that connect to the Female matting tile sides. Edge is made from GR - natural rubber compound for dry areas and exposure to water. Yellow color Finish
PRICE
$14.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 ft |
| Width | 1/4 ft |
| Size per Modular Piece | 3" x 39" |
| Thickness | 5/8 in |
Product Details
| Wet/Damp/Dry Rating | Dry & Wet |
| Component Type | Edge - Male |
| Surface Material | Rubber |
| Placement | Ramp |
| Border Color Family | No Border |
| Backing Material | Rubber |
| Pattern | Solid Bevel |
| Fluid Resistant | Yes |
| Surface Type | Smooth |
| Reversible | No |
| Material | Rubber |
| Modular | Yes |
| Cushion Type | Not Anti-Fatigue |
| Antimicrobial | No |
| Manufacturers Part Number | 572.EdgingMGRYL |
| Indoor/Outdoor | Indoor |
| Brand | Wearwell |
| Type | Standard Size |
| Color | Yellow |
| Series | 24/7 |
| Percent Recycled Content | >50% |
| Style | 24/Seven |
| Package Quantity | 1 |
| Resistance to Oil & Greases | Yes |
| Description | Grease Resistant Mat Tile Edging |
| Slip Resistant | Yes |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Environmental Conditions | Manufacturing, Office |