Wearwell® ErgoDeck® Heavy Duty Outside Corner 7/8" Thick 1.25' x 1.25' Yellow - Case of 4
Write a Review
|
Questions & Answers (0)
Product Description
Wearwell Corners For Ergodeck Modular Mat Tiles/Ergonomic Flooring - 6" - Case Of 4
Corner. 6". Feature countersunk holes for permanent installations. Case of 4. Color: yellow.
Corner. 6". Feature countersunk holes for permanent installations. Case of 4. Color: yellow.
PRICE
$209.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 ft |
| Width | 1-3/4 ft |
| Size per Modular Piece | 15 x 15 in |
| Thickness | 7/8 in |
Product Details
| Type | Interlocking |
| Wet/Damp/Dry Rating | Dry |
| Component Type | Corner Tile |
| Color | Yellow |
| Surface Material | Vinyl |
| Series | ErgoDeck |
| Border Color Family | Yellow |
| ESD | No |
| Backing Material | Vinyl |
| Pattern | Drainage Grid |
| Modular | Yes |
| Edge | Beveled |
| Antimicrobial | No |
| Package Quantity | 4 |
| Manufacturers Part Number | 560.78x15x15BLYL |
| Slip Resistant | No |
| Brand | Wearwell |
Compliance & Certifications
| Environmental Conditions | Manufacturing |