Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Allegro Industries

Model # :WBB2304425

MPN #: 4400-Y

Allegro 4400-Y Generic Yellow Wall Case w/ Label Kit & 1 Shelf, Small

Product Description
Made of corrosion resistant ABS with ultravioletinhibitors. The rubber door seal protects against dust and moisture and the non-metallic hinges and latchesprevent rust. Customize these wall cases with the label kit. Kit contains 17 label titles.

PRICE
$259.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width18 in
Depth9-1/2 in
Weight5 lbs

Product Details

TypeLabel Kit
IncludesWall Case
MaterialABS Plastic
Package Quantity1
DescriptionSmall Yellow Wall Case w/Label Kit
ColorYellow
Manufacturers Part Number4400-Y
BrandAllegro Industries