Features:
- Ink will not bleed
- Made from tear resistant vinyl
- Permanent acrylic adhesive
- Use with label printers
- Easy to format Microsoft® Word
Model # :WBB3203361
MPN #: LL253WR
Weights & Dimensions
| Length | 3-1/3 in |
| Width | 4 in |
Product Details
| Manufacturers Part Number | LL253WR |
| Labels per Roll | 600 |
| Material | vinyl |
| Color | White |