Features:
- High quality, photo-finish labels
- Heat resistant adhesive
- Resists jamming in laser printers
- Easy to format Microsoft® Word
Model # :WBB3203340
MPN #: LL209
Weights & Dimensions
| Length | 5 in |
| Width | 3-1/2 in |
Product Details
| Style | Rectangle |
| Labels per Roll | 400 |
| Material | Acrylic |
| Color | White |
| Manufacturers Part Number | LL209 |