Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Highwood

Model # :WBB3254302

MPN #: AD-PORW1-WAE

Highwood® Weatherly 5' Porch Swing, Whitewash

Product Description
The 5-Foot Weatherly Porch Swing delivers a modern, streamlined seating solution for outdoor spaces. Its clean design provides a strong visual presence while integrating easily into a variety of settings. Manufactured in the USA, the swing includes a chain for straightforward installation. The swing is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. Our swings are load-tested to ASTM 1561-03 (2008) standards for outdoor plastic furniture and support up to 600 lbs. Some assembly is required; see assembly guide.

PRICE
$569.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60-5/8 in
Width25-13/16 in
Height20-3/4 in
Weight Capacity600 lbs
Weight44 lbs
Seat Length54 in
Seat Width17-13/16 in

Product Details

Assembly RequiredYes
TypeSwing Bench
Frame Color FamilyWhitewash
ColorWhitewash
MaterialPolystyrene
Frame MaterialPolystyrene
Arm TypeFixed
Manufacturers Part NumberAD-PORW1-WAE
Mounting StyleSurface
CollectionWeatherly
BrandHighwood

Warranty

Warranty12 Years Residential, 5 Years Commercial yr