Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Queue Solutions

Model # :WBB1423911

MPN #: WMR300B-YB160

WeatherMaster 300 Retractable Belt Barrier, 40" Black Post, 16' Black/Yellow Belt

Product Description
WeatherMaster 300 features a tough recycled rubber base, durable stainless steel post and an extra length 16' belt. This product is specifically designed to create long run barriers where its 16' belt halves the numbers of posts needed with the industry standard 7.5' belt. The base features convenient carry handles and is tough enough to be driven over! WeatherMaster's stainless steel stanchion post is far more durable than the PVC of competing products and its double powder coating gives excellent weather resistance. The post unscrews from the base so the unit can be stored flat when not in use. 3 Year Limited Warranty.

PRICE
$199.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
199.95
Buy 5+ units
189.95Save $10.00 (5%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Belt Width2 in
Belt Length16 ft
Post Height40 in
Post Diameter2-1/2 in
Base Diameter19 in

Product Details

Assembly RequiredYes
Belt MessageNo Message
WheelsNo
Belt Color FamilyBlack/Yellow
Manufacturers Part NumberWMR300B-YB160
Indoor/OutdoorOutdoor
BrandQueue Solutions
TypeRetractable Belt Barrier
SeriesWeatherMaster 300
Post MaterialStainless Steel
Belt MaterialNylon
Number of Belts1
Post Color FamilyBlack
Base StyleHexagon With Carry Handles
Base Color FamilyBlack
Package Quantity1
Base MaterialRecycled Rubber
AttachmentStandard Receiver
Text Color FamilyNo Message

Warranty

Warranty3 yr