SafetyPro 300 Retractable Belt Barrier, 40" Yellow Post, 16' Yellow "Danger-Keep Out" Belt
Write a Review
|
Questions & Answers (0)
Product Description
The SafetyPro 300 features a 16' belt requiring only half the number of barriers than with the industry standard 7.5' belt. Manufactured from .055 gauge steel and a solid cast iron base the SafetyPro 300 is a heavy duty barrier designed for maximum service life in tough working environments. SafetyPro 300 can be quickly broken down and stored flat and its high visibility stanchion post colors and belt options make the "keep out" message clear.
PRICE
$325.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Belt Width | 2 in |
| Belt Length | 16 ft |
| Post Height | 40 in |
| Post Diameter | 3 in |
| Base Diameter | 14 in |
Product Details
| Assembly Required | Yes |
| Belt Message | Danger - Keep Out |
| Type | Safety Retractable Belt Barrier |
| Wheels | No |
| Series | SafetyPro 300 |
| Post Material | Steel |
| Belt Material | Nylon |
| Belt Color Family | Yellow |
| Number of Belts | 1 |
| Post Color Family | Yellow |
| Base Style | Standard Round |
| Package Quantity | 1 |
| Manufacturers Part Number | SPRO300Y-YBD |
| Indoor/Outdoor | Indoor/Outdoor |
| Base Material | Cast Iron |
| Attachment | Standard Receiver |
| Brand | Queue Solutions |
| Text Color Family | Black |