WeatherMaster 250 Retractable Belt Barrier, 40" Red Post, 11' Red "Danger-Keep Out" Belt
|
Questions & Answers (0)
Product Description
WeatherMaster is a tough, portable barrier ideal for creating outdoor waiting lines or restricting access to temporary work areas. With a recycled rubber base and powder coated stainless steel post the WeatherMaster is designed for outdoors use. The base features convenient carry handles and is tough enough to be driven over! WeatherMaster's stainless steel stanchion post is far more durable than the PVC used in competing products and it houses a standard 11' belt requiring 45% fewer barriers than the industry standard 7.5' belt. The belt is fitted with our Universal Belt End which connects to all major brands and the post unscrews from the base so the unit can be stored flat when not in use. 3 Year Limited Warranty.
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Belt Width | 2 in |
| Belt Length | 11 ft |
| Post Height | 40 in |
| Post Diameter | 2-1/2 in |
| Base Diameter | 19 in |
Product Details
| Assembly Required | Yes |
| Belt Message | Danger - Keep Out |
| Wheels | No |
| Belt Color Family | Red |
| Manufacturers Part Number | WMR250R-RWD110 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Queue Solutions |
| Type | Outdoor Retractable Belt Barrier |
| Series | WeatherMaster 250 |
| Post Material | Stainless Steel |
| Belt Material | Nylon |
| Number of Belts | 1 |
| Post Color Family | Red |
| Base Style | Hexagon With Carry Handles |
| Base Color Family | Black |
| Package Quantity | 1 |
| Base Material | Recycled Rubber |
| Attachment | Standard Receiver |
| Text Color Family | White |
Warranty
| Warranty | 3 yr |