Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Queue Solutions

Model # :WBB3150432

MPN #: PRO300B-RD16

Queue Solutions QueuePro 300 Retractable Belt Barrier, 40" Black Post, 16' Red Belt

Product Description
The QueuePro 300 is designed for creating large queue systems where its 16' belt halves the number of barriers that are needed with the industry standard 7-1/2' belt. Fewer barriers lower total purchase cost and reduces the labor required to set up and take down queue systems. The belt mechanism is housed inside the 3" diameter post giving the QueuePro 300 a sleek, elegant look and despite the long span the belt won't sag. Made from a heavy-duty steel post and a solid cast iron base, the QueuePro 300 will withstand the wear and tear of high traffic areas.

Slow Retracting Belt

Our belt cassette offers key safety features including a belt brake for slow belt retraction and a constant torque spring mechanism for smooth and silent belt retraction.

Belt End Lock

Universal belt end connects to all major brands and features a belt lock which prevents accidental belt release.

Full Circumference Floor Protection

A full circumference rubber floor protector provides maximum protection for expensive show room floors.

4-Way Connectivity

Each stanchions features 4-way connectivity with one expandable belt and three universal connection splines.

Features:
  • Height: 40"
  • Weight: 23 lbs
  • Post OD: 3"
  • Base OD: 14"
  • Belt Width: 2"
  • Belt Length: 16"


PRICE
$149.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
149.95
Buy 5+ units
139.95Save $10.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14
Height40
Weight22
Belt Width2 in
Belt Length16 ft
Post Height40
Post Diameter3 in
Base Diameter14 in
Base Weight16 lbs

Product Details

Assembly RequiredYes
Belt MessageNo Message
WheelsNo
Belt Color FamilyRed
Manufacturers Part NumberPRO300B-RD16
Indoor/OutdoorIndoor
BrandQueue Solutions
TypeRetractable Belt Barrier
SeriesQueuePro 300
Post MaterialSteel
Belt MaterialNylon
Number of Belts1
Post Color FamilyBlack
Base StyleRound
Base Color FamilyBlack
Package Quantity2
Base MaterialCast Iron
Text Color FamilyNo Message

Warranty

Warranty3

Compliance & Certifications

ADA CompliantNo