QueuePro Twin Retractable Dual Belt Barrier, 40" Black Post, 11' Black Belt
|
Questions & Answers (0)
Product Description
The QueuePro Twin features twin belts providing maximum control of the customer queue. The lower belt restricts pedestrians from ducking under the belt, helps keep children in line and provides guidance for the visually impaired using a cane. The bottom belt is 27" inches from the ground making this stanchion ADA (Americans with Disabilities Act) compliant. The unique two piece construction allows the bottom belt mechanism to be replaced. 3 Year Limited Warranty.
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Belt Width | 2 in |
| Belt Length | 11 ft |
| Post Height | 40 in |
| Post Diameter | 2-1/2 in |
| Base Diameter | 14 in |
Product Details
| Assembly Required | Yes |
| Belt Message | No Message |
| Wheels | No |
| Belt Color Family | Black |
| Manufacturers Part Number | PROTwin250B-BK110 |
| Indoor/Outdoor | Indoor |
| Brand | Queue Solutions |
| Type | ADA Compliant Retractable Belt Barrier |
| Series | QueuePro Twin |
| Post Material | Steel |
| Belt Material | Nylon |
| Number of Belts | 2 |
| Post Color Family | Black |
| Base Style | Standard Round |
| Base Color Family | Black |
| Package Quantity | 1 |
| Base Material | Cast Iron |
| Attachment | Standard Receiver |
| Text Color Family | No Message |
Warranty
| Warranty | 3 yr |