WeatherShield Portable Canopy 10X20 10oz White
Write a Review
|
Questions & Answers (0)
Product Description
WeatherShield Portable Canopy 10X20 10oz Green
Portable protection from the weather and sun Can be put up and taken down quickly and transported anywhere. Constructed from 17 gauge, 1.315 OD Allied Gatorshield structural steel tubing.10 oz.rip-stop polyethylene cover will last for years.Sidewall height: 5'8. Side wall panel sold separately, call for details. To provide secure and stable holding power, Anchor Accessories recommended. Choose from Model B354301, B354299 or B354303.
Portable protection from the weather and sun Can be put up and taken down quickly and transported anywhere. Constructed from 17 gauge, 1.315 OD Allied Gatorshield structural steel tubing.10 oz.rip-stop polyethylene cover will last for years.Sidewall height: 5'8. Side wall panel sold separately, call for details. To provide secure and stable holding power, Anchor Accessories recommended. Choose from Model B354301, B354299 or B354303.
PRICE
$1,159.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Width | 10 ft |
| Height | 9 ft |
| Weight | 146 lbs |
| Size | 10 x 20 ft |
| Side Wall Height | 5' 8" |
| Rafter Spacing | 10' |
| Coverage Area | 200 ft² |
| Skylight Dimension | 5' 8" |
| Material Weight | 10 |
Product Details
| Assembly Required | Yes |
| Type | Multipurpose Canopy |
| Color | White |
| Series | WeatherShield |
| Country of Origin | United States |
| Material | Polyethylene |
| Package Quantity | 1 |
| Frame Material | 1-5/16" Steel Pipe |
| Manufacturers Part Number | 1020PCW10 |
| Brand | ClearSpan |