12x26 Canopy White Replacement Cover for 2" Frame
|
Questions & Answers (0)
Product Description
Don't settle for cheap tarp covers on your shelter. Replace your worn canopy cover with a genuine ShelterLogic Replacement Cover. Our covers are the same heavy duty UV treated, heat welded, valance design of the original. Made of the same triple-layer, rip-stop, woven polyethylene fabric material as our popular canopy. UV-treated inside and out. Heat-sealed seams not stitched for a stronger bond and absolute water resistance. 50+UPF rating blocks more than 98% of UV harmful rays. UPF represents Ultraviolet Protection Factor and indicates how much of the sun's radiation is absorbed. 50+UPF is the highest fabric rating for radiation exposure. Only 2% of the UV rays will penetrate through the shade fabric. Easy-to-install cover goes up fast with bungee fasteners. Package Includes (1) 12' x 26' 3-Layer, Rip-Stop, UV-Treated, Waterproof, Polyethylene Fabric Canopy Replacement Cover For 2" Frame.
PRICE
$239.95
This product will be restocked soon
Free Shipping Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 ft |
| Width | 12 ft |
| Weight | 20 lbs |
| Size | 12 x 26 ft |
| Coverage Area | 312 ft² |
Product Details
| Assembly Required | Yes |
| Type | Replacement Cover |
| Color | White |
| For Use With | 2" OD Steel Pipe |
| Material | Polyethylene |
| Package Quantity | 1 |
| Frame Material | Steel Pipe |
| Manufacturers Part Number | 10059 |
| Brand | ShelterLogic |
Warranty
| Warranty | 1 yr |