Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ClearSpan

Model # :WBB354553

MPN #: 1830PCN10

WeatherShield Portable Green Canopy 18'W x 30'L

Product Description
Portable protection from the weather and sun Can be put up and taken down quickly and transported anywhere. Constructed from 17 gauge, 1.315 OD Allied Gatorshield structural steel tubing.10 oz.rip-stop polyethylene cover will last for years. Sidewall height: 5'8. Side wall panel sold separately, call for details. To provide secure and stable holding power, Anchor Accessories recommended. Choose from Model B354301, B354299 or B354303.

PRICE
$1,969.00

1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 ft
Width18 ft
Height11 ft
Weight237 lbs
Size18 x 30 ft
Side Wall Height5' 8"
Rafter Spacing10'
Coverage Area540 ft²
Skylight Dimension5' 8"
Material Weight10

Product Details

Assembly RequiredYes
TypeMultipurpose Canopy
ColorGreen
SeriesWeatherShield
Country of OriginUnited States
MaterialPolyethylene
Package Quantity1
Frame Material1-5/16" Steel Pipe
Manufacturers Part Number1830PCN10
BrandClearSpan