US Netting Webbing Pallet Rack Netting, 11" Mesh, 300"L x 48"W, Black/Orange
Write a Review
|
Questions & Answers (0)
Product Description
Safeguard your personnel and products, while minimizing expensive work-area tidy-ups with the Webbing Pallet Rack Netting from US Netting.
US Netting's cut-to-length webbing Pallet Rack Nets 4' x 25', enhance warehouse safety by securely containing palletized goods. Crafted from 1-inch polypropylene webbing with a tensile strength of 700 lbs. per strap, it prevents items from falling, protecting workers and inventory. The 11-inch mesh design balances durability and visibility, making it ideal for various rack systems. The ability to field cut this net to fit your racks dramatically reduces installation costs. Its robust construction suits busy warehouses, offering a cost-effective solution for businesses aiming to maintain operational efficiency while prioritizing safety.
US Netting's cut-to-length webbing Pallet Rack Nets 4' x 25', enhance warehouse safety by securely containing palletized goods. Crafted from 1-inch polypropylene webbing with a tensile strength of 700 lbs. per strap, it prevents items from falling, protecting workers and inventory. The 11-inch mesh design balances durability and visibility, making it ideal for various rack systems. The ability to field cut this net to fit your racks dramatically reduces installation costs. Its robust construction suits busy warehouses, offering a cost-effective solution for businesses aiming to maintain operational efficiency while prioritizing safety.
PRICE
$355.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 300 in |
| Height | 48 in |
| Weight Capacity | 700 lbs |
Product Details
| Type | Pallet Rack Netting |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Pallet Rack Netting |
| Color | Black/Orange |
| Manufacturers Part Number | PRN-11-425 |
| Fits | Pallet Racks |
| Brand | US Netting |