DeWalt® engineered by Powers. Wedge-Bit™ Drill Bit, Straight Shank, Heavy Duty, 1/4" x 4" - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Wedge-Bit™ Drill Bit, Straight Shank, Heavy Duty, Size 1/4", Usable 2-3/4" L, Overall 4" L
For proper performance, The Wedge-Bolt® Anchor must be installed with a Wedge-Bit. The Wedge-Bit™ has a special matched tolerance range designed to provide optimum performance for the anchor. The available shank styles and sizes are listed in the PDF file below.
For proper performance, The Wedge-Bolt® Anchor must be installed with a Wedge-Bit. The Wedge-Bit™ has a special matched tolerance range designed to provide optimum performance for the anchor. The available shank styles and sizes are listed in the PDF file below.
PRICE
$185.00 Sold in packages of 25 / $7.40 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4" |
| Drill Size | 1/4 in |
| Flute Length | 2-3/4 in |
| Size | 1/4 in |
Product Details
| Type | Standard |
| Package Quantity | 25 |
| Description | Wedge-Bit |
| Series | Wedge-Bit |
| Manufacturers Part Number | 01370-PWR |
| Brand | DeWalt Engineered by Powers |