Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB223496

MPN #: 326003

IRWIN 3/16" x 4-1/2" x 6" Straight Shank Masonry Bit

Product Description

Rotary Percussion - Straight Shank
  • Fits all hammer drills with 3-jaw or Jacobs chuck
  • Chrome vanadium shaft through-hardened to 50-53HrC
  • Patented flute geometry removes dust from the hole quicker for fast drilling and long life
  • Up to 150% faster than other competitive bits
  • Shot-peened, double-tempered finish reduces breakage
  • Hot isostatically pressed to extend life and resist breakage
  • Copper braze material gives high heat resistance for reduced tip loss
  • All tips made to ANSI specifications
PRICE
$8.20

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6"
Shank Size3/16 in
Size3/16 in

Product Details

TypeRotary Percussion
DescriptionHammer Drill Bit
Shank TypeStraight
Manufacturers Part Number326003
BrandIRWIN Tools